CHRISLYNN 84455 Free Running Helical Insert, M4x0.7 Thread Size, 12 mm Length | AG9AJN 1084-4CN-120 / MA3279-304 / 5046

CHRISLYNN 84455 1084-4CN-120 / MA3279-304 / 5046 Metric Free Running Insert, M4x0.7 Thread Size, Tanged, 12mm Insert Lg., Gr. 304, 100 Pk

Item: AG9AJN Model: 84455Cross Ref: 1084-4CN-120 / MA3279-304 / 5046
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size11/64"
Grade304
Insert Length12 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM4 x 0.7

Shipping Info:

Ship weight (kg) 0.05
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1084-4CN-120
    • Military Standard Cross Reference: MA3279-304
    • Recoil Cross Reference: 5046

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeFinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84055 Free Running Helical Insert, M4x0.7 Thread Size, 4 mm Length | AG8ZWW 1084-4CN-40 / MA3279-104 / 5042 840554 mm-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84155 Free Running Helical Insert, M4x0.7 Thread Size, 6 mm Length | AG8ZZX 1084-4CN-60 / MA3279-154 / 5043 841556 mm-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84255 Free Running Helical Insert, M4x0.7 Thread Size, 8 mm Length | AG9ACY 1084-4CN-80 / MA3279-204 / 5044 842558 mm-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84355 Free Running Helical Insert, M4x0.7 Thread Size, 10 mm Length | AG9AFY 1084-4CN-100 / MA3279-254 / 5045 8435510 mm-Tanged--Right Hand--100-
RFQ
HELICOIL R1084-4 Free Running Helical Insert, M4 x 0.7 Thread Size | CH3UUG R1084-46 mm5.325 mmTanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€27.90
HELICOIL 1084-4CN040S Tanged Free Running Insert, Metric Coarse, M4 x 0.7 Thread Size | CH3WJJ 1084-4CN040S4 mm5.325 mmTanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,164.65
HELICOIL 1084-4CN060S Tanged Free Running Insert, Metric Coarse, M4 x 0.7 Thread Size | CH3WJK 1084-4CN060S6 mm5.325 mmTanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,131.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84455 1084-4CN-120 / MA3279-304 / 5046 Metric Free Running Insert, M4x0.7 Thread Size, Tanged, 12mm Insert Lg., Gr. 304, 100 Pk