CHRISLYNN 84264 Free Running Helical Insert, M10x1.25 Thread Size, 20 mm Length | AG9ADG 4649-10CN-200 / MA3279-210 / 7104

CHRISLYNN 84264 4649-10CN-200 / MA3279-210 / 7104 Metric Free Running Insert, M10x1.25 Thread Size, Tanged, 20mm Insert Lg., Gr. 304, 50 Pk

Item: AG9ADG Model: 84264Cross Ref: 4649-10CN-200 / MA3279-210 / 7104
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size13/32"
Grade304
Insert Length20 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM10 x 1.25

Shipping Info:

Ship weight (kg) 0.17
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 4649-10CN-200
    • Military Standard Cross Reference: MA3279-210
    • Recoil Cross Reference: 7104

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84064 Free Running Helical Insert, M10x1.25 Thread Size, 10 mm Length | AG8ZXE 4649-10CN-100 / MA3279-110 / 7102 8406410 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84164 Free Running Helical Insert, M10x1.25 Thread Size, 15 mm Length | AG9AAF 4649-10CN-150 / MA3279-160 / 7103 8416415 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84364 Free Running Helical Insert, M10x1.25 Thread Size, 25 mm Length | AG9AGG 4649-10CN-250 / MA3279-260 / 7105 8436425 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84464 Free Running Helical Insert, M10x1.25 Thread Size, 30 mm Length | AG9AJV 4649-10CN-300 / MA3279-310 / 7106 8446430 mm-Tanged-Right Hand--50-
RFQ
HELICOIL R4649-10 Free Running Helical Insert, M10 x 1.25 Thread Size | CH3UUQ R4649-1015 mm12.38 mmTangedFineRight Hand200000 psi to 250000 psiRockwell C43-C5012€47.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84264 4649-10CN-200 / MA3279-210 / 7104 Metric Free Running Insert, M10x1.25 Thread Size, Tanged, 20mm Insert Lg., Gr. 304, 50 Pk