CHRISLYNN 84235 1185-16CN-2000 / MS122170 / 3164 Free Running Insert, 1 In - 8 Thread Size, Tanged, 2 In Insert Lg., 1 1/32 In Drill Size, 15 Pk

Item: AG9ACF Model: 84235Cross Ref: 1185-16CN-2000 / MS122170 / 3164
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size1 1/32"
Grade304
Insert Length2"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size1"-8

Shipping Info:

Ship weight (kg) 0.85
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1185-16CN-2000
    • Military Standard Cross Reference: MS122170
    • Recoil Cross Reference: 3164

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84035 Free Running Helical Insert, 1-8 Thread Size, 1.000 Length" | AG8ZWD 1185-16CN-1000 / MS122090 / 3162 840351"-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84135 Free Running Helical Insert, 1-8 Thread Size, 1.5 Length" | AG8ZZE 1185-16CN-1500 / MS122130 / 3163 841351 1/2"-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84335 Free Running Helical Insert, 1-8 Thread Size, 2.5 Length" | AG9AFG 1185-16CN-2500 / MS122210 / 3165 843352 1/2"-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84435 Free Running Helical Insert, 1-8 Thread Size, 3 Length" | AG9AJB 1185-16CN-3000 / MS122250 / 3166 844353"-Tanged-Right Hand--15-
RFQ
HELICOIL K1185-16 Free Running Helical Insert, UNC, 1-1/32 Inch Drill Size, Stainless Steel | CH3XNE K1185-161 1/2"1.181"TangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€30.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84235 1185-16CN-2000 / MS122170 / 3164 Free Running Insert, 1 In - 8 Thread Size, Tanged, 2 In Insert Lg., 1 1/32 In Drill Size, 15 Pk