CHRISLYNN 84227 1185-9CN-1125 / MS122166 / 3094 Free Running Insert, 9/16 In - 12 Thread Size, Tanged, 1 1/8 In Insert Lg., 19/32 In Drill Size, 50 Pk

Item: AG9ABX Model: 84227Cross Ref: 1185-9CN-1125 / MS122166 / 3094
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size19/32"
Grade304
Insert Length1 1/8"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size9/16"-12

Shipping Info:

Ship weight (kg) 0.56
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1185-9CN-1125
    • Military Standard Cross Reference: MS122166
    • Recoil Cross Reference: 3094

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84027 Free Running Helical Insert, 9/16-12 Thread Size, 0.562 Length" | AG8ZVV 1185-9CN-0562 / MS122086 / 3092 840279/16"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84127 Free Running Helical Insert, 9/16-12 Thread Size, 0.844 Length" | AG8ZYW 1185-9CN-0844 / MS122126 / 3093 841270.844"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84327 Free Running Helical Insert, 9/16-12 Thread Size, 1.406 Length" | AG9AEY 1185-9CN-1406 / MS122206 / 3095 843271.406"-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84427 Free Running Helical Insert, 9/16-12 Thread Size, 1.688 Length" | AG9AHT 1185-9CN-1688 / MS122246 / 3096 844271.688"-Tanged-Right Hand--50-
RFQ
HELICOIL R1185-9 Free Running Helical Insert, 9/16-12 Thread Size | CH3VCP R1185-90.844"0.682"TangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C506€49.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84227 1185-9CN-1125 / MS122166 / 3094 Free Running Insert, 9/16 In - 12 Thread Size, Tanged, 1 1/8 In Insert Lg., 19/32 In Drill Size, 50 Pk