CHRISLYNN 84220 1185-6CN-0750 / MS122163 / 3064 Free Running Insert, 3/8 In - 16 Thread Size, Tanged, 3/4 In Insert Lg., 25/64 In Drill Size, 100 Pk

Item: AG9ABQ Model: 84220Cross Ref: 1185-6CN-0750 / MS122163 / 3064
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size25/64"
Grade304
Insert Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size3/8"-16

Shipping Info:

Ship weight (kg) 0.38
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1185-6CN-0750
    • Military Standard Cross Reference: MS122163
    • Recoil Cross Reference: 3064

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84020 Free Running Helical Insert, 3/8-16 Thread Size, 0.375 Length" | AG8ZVN 1185-6CN-0375 / MS122083 / 3062 840203/8"-Tanged-Right Hand--100-
RFQ
CHRISLYNN 84120 Free Running Helical Insert, 3/8-16 Thread Size, 0.562 Length" | AG8ZYP 1185-6CN-0562 / MS122123 / 3063 841209/16"-Tanged-Right Hand--100-
RFQ
CHRISLYNN 84320 Free Running Helical Insert, 3/8-16 Thread Size, 0.938 Length" | AG9AER 1185-6CN-0938 / MS122203 / 3065 8432015/16"-Tanged-Right Hand--100-
RFQ
CHRISLYNN 84420 Free Running Helical Insert, 3/8-16 Thread Size, 1.125 Length" | AG9AHL 1185-6CN-1125 / MS122243 / 3066 844201 1/8"-Tanged-Right Hand--100-
RFQ
HELICOIL R1185-6 Free Running Helical Insert, 3/8-16 Thread Size | CH3VCL R1185-69/16"0.462"TangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€49.02
HELICOIL A1185-6CN375 Tanged Free Running Insert, UNC, 3/8-16 Thread Size, Pack of 100 | CH3WTC A1185-6CN3753/8"0.462"TangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C50100€118.33
HELICOIL A1185-6CN562 Tanged Free Running Insert, UNC, 3/8-16 Thread Size, Pack of 100 | CH3WTD A1185-6CN5629/16"0.462"TangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C50100€135.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84220 1185-6CN-0750 / MS122163 / 3064 Free Running Insert, 3/8 In - 16 Thread Size, Tanged, 3/4 In Insert Lg., 25/64 In Drill Size, 100 Pk