CHRISLYNN 84182 Free Running Helical Insert, M22x1.5 Thread Size, 33 mm Length | AG9AAY 3745-22CN-330 / MA3329-175 / 8223

CHRISLYNN 84182 3745-22CN-330 / MA3329-175 / 8223 Metric Free Running Insert, M22x1.5 Thread Size, Tanged, 33mm Insert Lg., Gr. 304, 15 Pk

Item: AG9AAY Model: 84182Cross Ref: 3745-22CN-330 / MA3329-175 / 8223
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size57/64"
Grade304
Insert Length33 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM22 x 1.5

Shipping Info:

Ship weight (kg) 0.23
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 3745-22CN-330
    • Military Standard Cross Reference: MA3329-175
    • Recoil Cross Reference: 8223

Product Variants

ProductModelInsert LengthTang TypeThread DirectionThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84082 Free Running Helical Insert, M22x1.5 Thread Size, 22 mm Length | AG8ZXX 3745-22CN-220 / MA3329-125 / 8222 8408222 mmTangedRight HandM22 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84282 Free Running Helical Insert, M22x1.5 Thread Size, 44 mm Length | AG9ADZ 3745-22CN-440 / MA3329-225 / 8224 8428244 mmTangedRight HandM22 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84382 Free Running Bulk Insert, M22 x 1.5 Thread Size, 15pk | CF4QRP 8438255 mmTangedRight HandM22 x 1.5Stainless Steel15-
RFQ
CHRISLYNN 84482 Free Running Bulk Insert, M22 x 1.5 Thread Size, 15pk | CF4QRQ 8448266 mmTangedRight HandM22 x 1.5Stainless Steel15-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84182 3745-22CN-330 / MA3329-175 / 8223 Metric Free Running Insert, M22x1.5 Thread Size, Tanged, 33mm Insert Lg., Gr. 304, 15 Pk