CHRISLYNN 84176 Free Running Helical Insert, M18x1.5 Thread Size, 27 mm Length | AG9AAT 3745-18CN-270 / MA3279-169 / 8183

CHRISLYNN 84176 3745-18CN-270 / MA3279-169 / 8183 Metric Free Running Insert, M18x1.5 Thread Size, Tanged, 27mm Insert Lg., Gr. 304, 15 Pk

Item: AG9AAT Model: 84176Cross Ref: 3745-18CN-270 / MA3279-169 / 8183
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size23/32"
Grade304
Insert Length27 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM18 x 1.5

Shipping Info:

Ship weight (kg) 0.15
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 3745-18CN-270
    • Military Standard Cross Reference: MA3279-169
    • Recoil Cross Reference: 8183

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84076 Free Running Helical Insert, M18x1.5 Thread Size, 18 mm Length | AG8ZXR 3745-18CN-180 / MA3279-119 / 8182 8407618 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84276 Free Running Helical Insert, M18x1.5 Thread Size, 36 mm Length | AG9ADU 3745-18CN-360 / MA3279-219 / 8184 8427636 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84376 Free Running Helical Insert, M18x1.5 Thread Size, 45 mm Length | AG9AGT 3745-18CN-450 / MA3279-269 / 8185 8437645 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84476 Free Running Bulk Insert, M18 x 1.5 Thread Size, 15pk | CF4QQZ 8447654 mm-Tanged-Right Hand--15-
RFQ
HELICOIL R514-6 Free Running Helical Insert, M18 x 1.5 Thread Size | CH3UUX R514-61/2"0.895"TangedMetricRight Hand200000 psi to 250000 psiRockwell C43-C506€43.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84176 3745-18CN-270 / MA3279-169 / 8183 Metric Free Running Insert, M18x1.5 Thread Size, Tanged, 27mm Insert Lg., Gr. 304, 15 Pk