CHRISLYNN 84161 Free Running Bulk Insert, M9 x 1 Thread Size, 100pk | CF4QTK

CHRISLYNN 84161 Metric Free Running Insert, M9x1 Thread Size, Tanged, 13.5mm Insert Lg., Gr. 304, 100 Pk

Item: CF4QTK Model: 84161
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size3/8"
Grade304
Insert Length13.5 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM9 x 1

Product Variants

ProductModelInsert LengthTang TypeThread DirectionThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84061 Free Running Bulk Insert, M9 x 1 Thread Size, 100pk | CF4QTJ 840619 mmTangedRight HandM9 x 1Stainless Steel100-
RFQ
CHRISLYNN 84261 Free Running Bulk Insert, M9 x 1 Thread Size, 100pk | CF4QTL 8426118 mmTangedRight HandM9 x 1Stainless Steel100-
RFQ
CHRISLYNN 84361 Free Running Bulk Insert, M9 x 1 Thread Size, 100pk | CF4QTM 8436122.5 mmTangedRight HandM9 x 1Stainless Steel100-
RFQ
CHRISLYNN 84461 Free Running Bulk Insert, M9 x 1 Thread Size, 100pk | CF4QTN 8446127 mmTangedRight HandM9 x 1Stainless Steel100-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84161 Metric Free Running Insert, M9x1 Thread Size, Tanged, 13.5mm Insert Lg., Gr. 304, 100 Pk