CHRISLYNN 84078 Free Running Helical Insert, M18x2.5 Thread Size, 18 mm Length | AG8ZXT 1084-18CN-180 / MA3279-121 / 5182

CHRISLYNN 84078 1084-18CN-180 / MA3279-121 / 5182 Metric Free Running Insert, M18x2.5 Thread Size, Tanged, 18mm Insert Lg., Gr. 304, 15 Pk

Item: AG8ZXT Model: 84078Cross Ref: 1084-18CN-180 / MA3279-121 / 5182
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size47/64"
Grade304
Insert Length18 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM18 x 2.5

Shipping Info:

Ship weight (kg) 0.15
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1084-18CN-180
    • Military Standard Cross Reference: MA3279-121
    • Recoil Cross Reference: 5182

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84178 Free Running Helical Insert, M18x2.5 Thread Size, 27 mm Length | AG9AAU 1084-18CN-270 / MA3279-171 / 5183 8417827 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84278 Free Running Helical Insert, M18x2.5 Thread Size, 36 mm Length | AG9ADV 1084-18CN-360 / MA3279-221 / 5184 8427836 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84378 Free Running Helical Insert, M18x2.5 Thread Size, 45 mm Length | AG9AGU 1084-18CN-450 / MA3279-271 / 5185 8437845 mm-Tanged-Right Hand--15-
RFQ
CHRISLYNN 84478 Free Running Helical Insert, M18x2.5 Thread Size, 54 mm Length | AG9AKC 1084-18CN-540 / MA3279-321 / 5186 8447854 mm-Tanged-Right Hand--15-
RFQ
HELICOIL R1084-18 Free Running Helical Insert, M18 x 2.5 Thread Size | CH3UUD R1084-1827 mm21.65 mmTangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C506€82.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84078 1084-18CN-180 / MA3279-121 / 5182 Metric Free Running Insert, M18x2.5 Thread Size, Tanged, 18mm Insert Lg., Gr. 304, 15 Pk