CHRISLYNN 83309-1.0 Free Running Insert, 2 1/8 In - 8 Thread Size, Tanged, 2 1/8 In Insert Lg., SS

Item: CH3RJY Model: 83309-1.0
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size2 1/8"
Grade304
Insert Length2 1/8"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size2 1/8"-8

Product Variants

ProductModelInsert LengthTang TypeThread TypeThread DirectionThread SizeMaterialPrice
CHRISLYNN 83309-1.5 Giant 8-Pitch Insert, 2 1/8-8 Thread Size, 3.188 Length" | AF9PFN 30PF31 83309-1.53.188"TangedCoarseRight Hand2 1/8"-8Stainless Steel€133.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83309-1.0 Free Running Insert, 2 1/8 In - 8 Thread Size, Tanged, 2 1/8 In Insert Lg., SS