Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHRISLYNN 83308-1.5 Giant 8-Pitch Insert, 2-8 Thread Size, 3 Length | AF9PFM 30PF30

CHRISLYNN 83308-1.5 Free Running Insert, 2-8 Thread Size, Tanged, 3 In Insert Lg., 2 In Drill Size, Gr. 304

Item: AF9PFM Model: 83308-1.5Cross Ref: 30PF30
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size2"
Grade304
Insert Length3"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size#2-8
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)20.32
Ship length (cm)12.7
Ship width (cm)5.33
HS code7320205060
Country of OriginUS

Product Variants

ProductModelInsert LengthTang TypeThread TypeThread DirectionThread SizeMaterialPrice
CHRISLYNN 83308-1.0 Precision 8 Pitch Free Running Insert, 2 Inch Drill, 2 Inch Length  | CH3RJW 83308-1.02"Tanged-Right Hand#2-8Stainless Steel-
RFQ
CHRISLYNN 83308-2.0 Precision 8 Pitch Free Running Insert, 2 Inch Drill, 4 Inch Length  | CH3RJX 83308-2.04"Tanged-Right Hand#2-8Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83308-1.5 Free Running Insert, 2-8 Thread Size, Tanged, 3 In Insert Lg., 2 In Drill Size, Gr. 304
€95.40 /unit