CHRISLYNN 83305-1.0L Locking Insert, 1 5/8 In - 8 Thread Size, SS, 1 5/8 In Insert Lg., Gr. 304

Item: CH3RKY Model: 83305-1.0L
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 5/8"
Grade304
Insert Length1 5/8"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1 5/8"-8

Product Variants

ProductModelInsert LengthThread TypeDrill SizeTypeNumber Of PiecesThread SizeMaterialPrice
CHRISLYNN 83305-1.5L Giant 8-Pitch Locking Insert, 1 5/8-8 Thread Size, 2.438 Length" | AF9PGF 30PF47 83305-1.5L2.438"Coarse1 5/8"Standard11 5/8"-8Stainless Steel€101.77
CHRISLYNN 83305-2.0L Precision 8 Pitch Locking Insert, 1 5/8 Inch Drill, 3.25 Inch Insert Length  | CH3RKZ 83305-2.0L3 1/4"-1 5/8"--1 5/8"-8Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 83305-1.0L Locking Insert, 1 5/8 In - 8 Thread Size, SS, 1 5/8 In Insert Lg., Gr. 304