Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHRISLYNN 82724 BSW Kit, 1/2-12 Thread Size | AF9PMR 30PG84

CHRISLYNN 82724 BSW Thread Insert Kit, 1/2 In - 12 Thread Size, 33/64 In Drill Size, 3/4 In Insert Lg.

Item: AF9PMR Model: 82724Cross Ref: 30PG84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€247.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBSW Thread Insert Kit
Drill Size33/64"
IncludesInserts, Tap, Tool
Insert Length3/4"
MaterialStainless Steel
Number Of Pieces6
System Of MeasurementImperial
Tap Size1/2"-12
Thread Size1/2"-12
Thread TypeBSW
TypeStandard
Display Qty1
FinishPlain
Helical Insert TypeFree Running
Number Of Inserts6
Number Of Sizes1
Overall Length3/4"
Tool MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.22
Ship length (cm)14.92
Ship width (cm)7.62
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthThread TypeDrill SizeNumber Of PiecesGradeIncludesHardnessPrice
RECOIL 38142 Helical Thread Repair Kit M14 x 1.25 10pcs | AE7CBR 5WU76 38142M14 x 1.25-Metric-1030410 Each M14 x 1.25 mm Inserts-€86.50
RECOIL 38180 Helical Thread Repair Kit M18 x 1.5 5 Pcs | AE7CBU 5WU78 38180M18 x 1.5-Metric-53045 Each M18 x 1.5 mm Inserts-€115.48
RECOIL 98141 Solid Thread Repair Kit M14x1.25 3 Pcs | AE7CBW 5WU80 98141M14 x 1.25-Metric-3Grade 18-8--€84.39
CHRISLYNN 88310 BSP Kit, 1/8-28 Thread Size | AF9NVR 30PG98 883101/8"-283/16"BSP25/64"12-Inserts, Tap, Tool-€175.66
CHRISLYNN 88311 BSP Kit, 1/4-19 Thread Size | AF9NVT 30PG99 883111/4"-193/8"BSP17/32"12-Inserts, Tap, Tool-€233.24
CHRISLYNN 88312 BSP Kit, 3/8-19 Thread Size | AF9NVU 30PH01 883123/8"-199/16"BSP21/32"10-Inserts, Tap, Tool-€301.26
CHRISLYNN 88313 BSP Kit, 1/2-14 Thread Size | AF9NVV 30PH02 883131/2"-143/4"BSP27/32"6-Inserts, Tap, Tool-€384.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 82724 BSW Thread Insert Kit, 1/2 In - 12 Thread Size, 33/64 In Drill Size, 3/4 In Insert Lg.
€247.50 /unit