Flat Shipping

Flat Shipping at €24.99 + VAT

CHRISLYNN 82318 Giant 8-Pitch Kit, 3 1/4-8 Thread Size | AF9PDU 30PE88

CHRISLYNN 82318 Thread Insert Kit, 3 1/4 In - 8 Thread Size, 3 1/4 In Drill Size, 4 7/8 In Insert Lg., Std

Item: AF9PDU Model: 82318Cross Ref: 30PE88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,634.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert Kit
Drill Size3 1/4"
IncludesInserts, Tap, Tool
Insert Length4 7/8"
MaterialStainless Steel
Number Of Pieces2
System Of MeasurementImperial
Tap Size3 1/4"-8
Thread Size3 1/4"-8
Thread TypeUnified National
TypeStandard

Shipping Info:

Ship weight (kg) 7.425
Ship height (cm)17.15
Ship length (cm)25.4
Ship width (cm)20.96
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthThread TypeDrill SizeNumber Of PiecesGradeIncludesHardnessPrice
RECOIL 38142 Helical Thread Repair Kit M14 x 1.25 10pcs | AE7CBR 5WU76 38142M14 x 1.25-Metric-1030410 Each M14 x 1.25 mm Inserts-€86.50
RECOIL 38180 Helical Thread Repair Kit M18 x 1.5 5 Pcs | AE7CBU 5WU78 38180M18 x 1.5-Metric-53045 Each M18 x 1.5 mm Inserts-€115.48
RECOIL 98141 Solid Thread Repair Kit M14x1.25 3 Pcs | AE7CBW 5WU80 98141M14 x 1.25-Metric-3Grade 18-8--€84.39
CHRISLYNN 88310 BSP Kit, 1/8-28 Thread Size | AF9NVR 30PG98 883101/8"-283/16"BSP25/64"12-Inserts, Tap, Tool-€175.66
CHRISLYNN 88311 BSP Kit, 1/4-19 Thread Size | AF9NVT 30PG99 883111/4"-193/8"BSP17/32"12-Inserts, Tap, Tool-€233.24
CHRISLYNN 88312 BSP Kit, 3/8-19 Thread Size | AF9NVU 30PH01 883123/8"-199/16"BSP21/32"10-Inserts, Tap, Tool-€301.26
CHRISLYNN 88313 BSP Kit, 1/2-14 Thread Size | AF9NVV 30PH02 883131/2"-143/4"BSP27/32"6-Inserts, Tap, Tool-€384.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 82318 Thread Insert Kit, 3 1/4 In - 8 Thread Size, 3 1/4 In Drill Size, 4 7/8 In Insert Lg., Std
€3,634.72 /unit