CHRISLYNN 82173H Metric Thread Repair Kit, M14x2 Thread Size, 37/64 In Drill Size, 21 mm Insert Lg.

Item: AG8ZNN Model: 82173H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Thread Repair Kit
Drill Size37/64"
Insert Length21 mm
System Of MeasurementImperial/Metric
Tap SizeM14 x 2
Thread SizeM14 x 2

Shipping Info:

Ship weight (kg) 0.51
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthDrill SizeThread TypePrice
CHRISLYNN 82153H Complete Kit With Drill Bit, M3x0.5 Thread Size | AG8ZLW 82153HM3 x 0.53 mm, 4.5 mm, 6 mm1/8"--
RFQ
CHRISLYNN 82154H Complete Kit With Drill Bit, M3.5x0.6 Thread Size | AG8ZLY 82154HM3.5 x 0.63.5 mm, 5.3 mm, 7 mm#27--
RFQ
CHRISLYNN 82155H Complete Kit With Drill Bit, M4x0.7 Thread Size | AG8ZMA 82155HM4 x 0.74 mm, 6 mm, 8 mm11/64"--
RFQ
CHRISLYNN 82156H Complete Kit With Drill Bit, M5x0.8 Thread Size | AG8ZMC 82156HM5 x 0.85 mm, 7.5 mm, 10 mm13/64"--
RFQ
CHRISLYNN 82157H Complete Kit With Drill Bit, M6x1 Thread Size | AG8ZME 82157HM6 x 16 mm, 9 mm, 12 mm1/4"--
RFQ
CHRISLYNN 82158H Complete Kit With Drill Bit, M7x1 Thread Size | AG8ZMG 82158HM7 x 17 mm, 10.5 mm, 14 mm9/32"--
RFQ
CHRISLYNN 82159H Complete Kit With Drill Bit, M8x1 Thread Size | AG8ZMJ 82159HM8 x 18 mm, 12 mm, 16 mm21/64"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 82173H Metric Thread Repair Kit, M14x2 Thread Size, 37/64 In Drill Size, 21 mm Insert Lg.