CHRISLYNN 77342 Rock Solid Locking Insert, 1 5/16 Inch Drill, 1.375 Inch Length, 7/8-9 Inner Thread | CH3RXE

CHRISLYNN 77342 Locking Insert, 7/8 In - 9 Thread Size, SS, 1 3/8 In Insert Lg., Gr. 303

Item: CH3RXE Model: 77342
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 5/16"
GradeGrade 303
Insert Length1 3/8"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size7/8"-9

Product Variants

ProductModelDrill SizeInsert LengthThread SizeMaterialPrice
CHRISLYNN 77310 Rock Solid Internal Locking Insert, 1 3/16 Inch Drill, 7/8-9 Inner Thread | CH3RYE 773101 3/16"1 3/8"7/8"-9Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 77342 Locking Insert, 7/8 In - 9 Thread Size, SS, 1 3/8 In Insert Lg., Gr. 303