CHRISLYNN 69171 Heavy Duty Complete Kit, M16x1.5 Thread Size | AG8YYZ

CHRISLYNN 69171 Thread Insert Kit, M16x1.5 Thread Size, 13/16 In Drill Size, 22 mm Insert Lg.

Item: AG8YYZ Model: 69171
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Insert Kit
Drill Size13/16"
Insert Length22 mm
System Of MeasurementMetric
Tap SizeM22 x 1.5
Thread SizeM16 x 1.5

Shipping Info:

Ship weight (kg) 0.69
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthDrill SizePrice
CHRISLYNN 69166 Heavy Duty Complete Kit, M8x1 Thread Size | AG8YYV 69166M8 x 114 mm1/2"-
RFQ
CHRISLYNN 69167 Heavy Duty Complete Kit, M10x1.25 Thread Size | AG8YYW 69167M10 x 1.2516 mm37/64"-
RFQ
CHRISLYNN 69169 Heavy Duty Complete Kit, M12x1.25 Thread Size | AG8YYX 69169M12 x 1.2518 mm21/32"-
RFQ
CHRISLYNN 69170 Heavy Duty Complete Kit, M14x1.5 Thread Size | AG8YYY 69170M14 x 1.520 mm47/64"-
RFQ
CHRISLYNN 69172 Heavy Duty Complete Kit, M18x1.5 Thread Size | AG8YZA 69172M18 x 1.524 mm57/64"-
RFQ
CHRISLYNN 69173 Heavy Duty Complete Kit, M20x1.5 Thread Size | AG8YZB 69173M20 x 1.530 mm1 3/32"-
RFQ
CHRISLYNN 69174 Heavy Duty Complete Kit, M22x1.5 Thread Size | AG8YZC 69174M22 x 1.532 mm1 3/16"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 69171 Thread Insert Kit, M16x1.5 Thread Size, 13/16 In Drill Size, 22 mm Insert Lg.