CHRISLYNN 64976 Heavy Duty Complete Kit, Metric Fine | AG8YEM

CHRISLYNN 64976 Metric Thread Insert Kit, M4x0.7, M8x1, M10x1.25, M12x1.25, M14x1.5 Thread Size, 37/64 In, 1/2 In, 21/32 In, 47/64 In, L

Item: AG8YEM Model: 64976
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Thread Insert Kit
Drill Size37/64", 1/2", 21/32", 47/64", L
Insert Length8 mm, 14 mm, 16 mm, 18 mm, 20 mm
MaterialCarbon Steel
System Of MeasurementMetric
Thread SizeM4 x 0.7, M8 x 1, M10 x 1.25, M12 x 1.25, M14 x 1.5
Thread TypeMetric Fine
TypeRock Solid Kit

Shipping Info:

Ship weight (kg) 2.63
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthThread TypeDrill SizeMaterialTypePrice
CHRISLYNN 64961 Thin Wall Mini Kit, UNF | AG8YDW 649611/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-200.37", 0.43", 0.5", 0.56", 0.62"Fine-Carbon SteelRock Solid Kit-
RFQ
CHRISLYNN 64962 Heavy Duty Mini Kit, UNC | AG8YDX 649621/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-140.37", 0.43", 0.5", 0.62"Fine-Carbon SteelRock Solid Kit-
RFQ
CHRISLYNN 64963 Heavy Duty Mini Kit, UNF, Carbon Steel | AG8YDY 649631/2"-20, 1/4"-28, 3/8"-24, 5/16"-24, 7/16"-200.375", 0.437", 0.5", 0.625"Fine-Carbon SteelRock Solid Kit-
RFQ
CHRISLYNN 64964 Thin Wall Mini Kit, Metric | AG8YDZ 64964M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5, M12 x 1.758 mm, 10 mm, 12 mm, 14 mm, 16 mmMetric Coarse-Carbon SteelRock Solid Kit-
RFQ
CHRISLYNN 64965 Heavy Duty Mini Kit, Metric | AG8YEA 64965M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5, M12 x 1.7510 mm, 12 mm, 14 mm, 16 mm, 18 mmMetric Coarse-Carbon SteelRock Solid Kit-
RFQ
CHRISLYNN 64966 Heavy Duty Mini Kit, UNF, Rock Solid | AG8YEB 64966M4 x 0.7, M8 x 1, M10 x 1.25, M12 x 1.25, M14 x 1.58 mm, 14 mm, 16 mm, 18 mm, 20 mmFine-Carbon SteelRock Solid Kit-
RFQ
CHRISLYNN 64967 Heavy Duty Mini Kit, UNF | AG8YEC 64967--Fine-Carbon SteelRock Solid Kit-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 64976 Metric Thread Insert Kit, M4x0.7, M8x1, M10x1.25, M12x1.25, M14x1.5 Thread Size, 37/64 In, 1/2 In, 21/32 In, 47/64 In, L