CHIEF 502422TCU4 Hydraulic Cylinder, 24 Inch Stroke Length, 36 1/4 Inch Retracted Length, 58, 900 lb | CQ8XVE

CHIEF 502422TCU4 Hydraulic Cylinder, 24 Inch Stroke Length, 36 1/4 Inch Retracted Length, 58, 900 lb

Item: CQ8XVE Model: 502422TCU4Cross Ref: 53PZ52
In Stock

Get it by Wednesday, Jun 11

€927.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Bore Dia.5"
Column Load58900 lbs.
Duty RatingHeavy Duty
Extended Length60 1/4"
FinishUnfinished
IncludesPins And Clips
MaterialSteel
Max. Pressure3000 psi
Pin Dia.1 1/4"
Piston MaterialDuctile Iron
Piston RodPolished Chrome
Piston Rod MaterialChrome Plated
Piston Seal TypePre Loaded
Port Size#12
Promotion RestrictionNot Eligible For Promotion
Retracted Length36 1/4"
Ring MaterialPolyurethane
Rod Dia.2 1/4"
Rod Seal TypeUrethane U Cup
Single Acting/double ActingDouble Acting
Stroke Length24"
StyleTie Rod
Temp. Range-20°F to +180°F
Tie RodsHigh Tensile
Tube MaterialHeavy Wall Honed Steel
Wear BandDurable, Non Metallic
Wear Band MaterialDurable, Non Metallic
StandardsSAE J214

Shipping Info:

Ship weight (kg) 57.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Rod Dia.Port SizePin Dia.Stroke LengthExtended LengthRetracted LengthColumn LoadPrice
CHIEF 251211TCU3 Hydraulic Cylinder, 12 Inch Stroke Length, 22 1/4 Inch Retracted Length, 14720 lb | CQ8XUW 251211TCU32 1/2"1 1/8"#81"12"34 1/4"22 1/4"14720 lbs.€359.74
CHIEF 351615TCU3 Hydraulic Cylinder, 16 Inch Stroke Length, 31 1/2 Inch Retracted Length, 22350 lb | CQ8XUX 351615TCU33 1/2"1 1/2"#81"16"47 1/2"31 1/2"22350 lbs.€541.87
CHIEF 401620TCU3 Hydraulic Cylinder, 16 Inch Stroke Length, 31 1/2 Inch Retracted Length, 37, 690 lb | CQ8XUY 401620TCU34"2"#81 1/4"16"47 1/2"31 1/2"37690 lbs.€632.35
CHIEF 202011TCU3 Hydraulic Cylinder, 20 Inch Stroke Length, 30 1/4 Inch Retracted Length, 7050 lb | CQ8XVB 202011TCU32"1 1/8"#81"20"50 1/4"30 1/4"7050 lbs.€335.31
CHIEF 302415TCU3 Hydraulic Cylinder, 24 Inch Stroke Length, 34 1/4 Inch Retracted Length, 16580 lb | CQ8XVC 302415TCU33"1 1/2"#81"24"58 1/4"34 1/4"16580 lbs.€605.85
CHIEF 402420TCU3 Hydraulic Cylinder, 24 Inch Stroke Length, 34 1/4 Inch Retracted Length, 37, 690 lb | CQ8XVD 402420TCU34"2"#81"24"58 1/4"34 1/4"37690 lbs.€935.43
CHIEF 200411TCU3 Hydraulic Cylinder, 4 Inch Stroke Length, 14 1/4 Inch Retracted Length, 9420 lb | CQ8XVJ 200411TCU32"1 1/8"#81"4"18 1/4"14 1/4"9420 lbs.€271.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHIEF 502422TCU4 Hydraulic Cylinder, 24 Inch Stroke Length, 36 1/4 Inch Retracted Length, 58, 900 lb
€927.20 /unit