Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 901-ALUM Aluminized Gloves, Cowhide | CQ8XRY

CHICAGO PROTECTIVE APPAREL 901-ALUM Aluminized Gloves, Cowhide

Item: CQ8XRY Model: 901-ALUMCross Ref: 42NW43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Aluminized MaterialRayon
Ansi/isea Abrasion LevelNot Rated
CuffSlip On
Glove Length14"
Hand Protection StyleGlove
Max. Temp.Not Rated
Palm MaterialCowhide
Silicone FreeNo
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHand Protection StyleGlove LengthPalm MaterialAnsi/isea Abrasion LevelAluminized MaterialPkg. Qty.Price
CHICAGO PROTECTIVE APPAREL 901-ALUM-J Aluminized Gloves, Cowhide, 901-Alum-J | CQ8XRZ 901-ALUM-JGlove14"CowhideNot RatedRayon2€98.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 901-ALUM Aluminized Gloves, Cowhide
€69.11 /unit