Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 605-USN-S Coverall, 12.4 Cal/Sq Cm ATPV, MenS, S, Regular, 38 Inch | CQ8XQW

CHICAGO PROTECTIVE APPAREL 605-USN-S Coverall, 12.4 Cal/sq. cm ATPV Rating, Men, S, Regular, 38 Inch Size

Item: CQ8XQW Model: 605-USN-SCross Ref: 23TN52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Collar StyleStand Up
ColorNavy
Coverall SizingRegular
GenderMen
Inseam32"
InsulatedNo
MaterialUltrasoft
Max. Waist Size32"
Maximum Chest Size38"
Minimum Chest Size36"
Minimum Waist Size30"
Number Of Outside Pockets6
Number Of Pockets6
SizeS
Sleeve Length32 1/4"
Tag Size32 x 32
Zipper MaterialBrass
Atpv Rating12.4 cal/sq. cm
Fabric Weight9 oz.
Maximum Waist Size32"
StandardsNFPA 70E 2012

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialNumber Of PocketsColorSizeMax. Waist SizeMaximum Chest SizeCoverall SizingMinimum Chest SizePrice
CHICAGO PROTECTIVE APPAREL SW-605-12-XLS Arc Flash Coverall | CQ8XQC SW-605-12-XLS--------€222.85
CHICAGO PROTECTIVE APPAREL 605-IND-N- 2XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-N- 2XLIndura3Navy2XL48"54"Regular52"€135.56
CHICAGO PROTECTIVE APPAREL 605-IND-O-2XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-2XLIndura3Orange2XL48"54"Regular52"€147.50
CHICAGO PROTECTIVE APPAREL 605-IND-O-3XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-3XLIndura3Orange3XL52"58"Regular56"€160.92
CHICAGO PROTECTIVE APPAREL 605-IND-N- 3XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-N- 3XLIndura3Navy3XL52"58"Regular56"€147.87
CHICAGO PROTECTIVE APPAREL 605-IND-O-4XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-4XLIndura3Orange4XL56"62"Regular60"€174.33
CHICAGO PROTECTIVE APPAREL 605-IND-O-5XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-5XLIndura3Orange5XL60"66"Regular64"€187.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 605-USN-S Coverall, 12.4 Cal/sq. cm ATPV Rating, Men, S, Regular, 38 Inch Size
€176.58 /unit