Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 605-GR-XL Coverall, Xl, 50 Inch | CQ8XRN

CHICAGO PROTECTIVE APPAREL 605-GR-XL Coverall, Xl, 50 Inch Size

Item: CQ8XRN Model: 605-GR-XLCross Ref: 487P65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
ColorGreen
Inseam32"
InsulatedNo
MaterialCotton
Max. Waist Size44"
Maximum Chest Size50"
Minimum Chest Size48"
Minimum Waist Size42"
Number Of Pockets5
SizeXL
Sleeve Length34 1/2"
Tag Size44 x 32
# Of Pockets5
Fabric Weight9 oz.
Maximum Waist Size44"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialNumber Of PocketsColorSizeMax. Waist SizeMaximum Chest SizeCoverall SizingMinimum Chest SizePrice
CHICAGO PROTECTIVE APPAREL SW-605-12-XLS Arc Flash Coverall | CQ8XQC SW-605-12-XLS--------€222.85
CHICAGO PROTECTIVE APPAREL 605-IND-N- 2XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-N- 2XLIndura3Navy2XL48"54"Regular52"€135.56
CHICAGO PROTECTIVE APPAREL 605-IND-O-2XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-2XLIndura3Orange2XL48"54"Regular52"€147.50
CHICAGO PROTECTIVE APPAREL 605-IND-O-3XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-3XLIndura3Orange3XL52"58"Regular56"€160.92
CHICAGO PROTECTIVE APPAREL 605-IND-N- 3XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-N- 3XLIndura3Navy3XL52"58"Regular56"€147.87
CHICAGO PROTECTIVE APPAREL 605-IND-O-4XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-4XLIndura3Orange4XL56"62"Regular60"€174.33
CHICAGO PROTECTIVE APPAREL 605-IND-O-5XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-5XLIndura3Orange5XL60"66"Regular64"€187.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 605-GR-XL Coverall, Xl, 50 Inch Size
€100.77 /unit