Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 605-GR-S Coverall, S, 38 Inch | CQ8XRM

CHICAGO PROTECTIVE APPAREL 605-GR-S Coverall, S, 38 Inch Size

Item: CQ8XRM Model: 605-GR-SCross Ref: 487P62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
ColorGreen
Inseam32"
InsulatedNo
MaterialCotton
Max. Waist Size32"
Maximum Chest Size38"
Minimum Chest Size36"
Minimum Waist Size30"
Number Of Pockets5
SizeS
Sleeve Length32 1/4"
Tag Size32 x 32
Fabric Weight9 oz.
Maximum Waist Size32"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialNumber Of PocketsColorSizeMax. Waist SizeMaximum Chest SizeCoverall SizingMinimum Chest SizePrice
CHICAGO PROTECTIVE APPAREL SW-605-12-XLS Arc Flash Coverall | CQ8XQC SW-605-12-XLS--------€222.85
CHICAGO PROTECTIVE APPAREL 605-IND-N- 2XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-N- 2XLIndura3Navy2XL48"54"Regular52"€135.56
CHICAGO PROTECTIVE APPAREL 605-IND-O-2XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-2XLIndura3Orange2XL48"54"Regular52"€147.50
CHICAGO PROTECTIVE APPAREL 605-IND-O-3XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-3XLIndura3Orange3XL52"58"Regular56"€160.92
CHICAGO PROTECTIVE APPAREL 605-IND-N- 3XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-N- 3XLIndura3Navy3XL52"58"Regular56"€147.87
CHICAGO PROTECTIVE APPAREL 605-IND-O-4XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-4XLIndura3Orange4XL56"62"Regular60"€174.33
CHICAGO PROTECTIVE APPAREL 605-IND-O-5XL Coverall, 10.8 Cal/Sq Cm ATPV, Men 605-IND-O-5XLIndura3Orange5XL60"66"Regular64"€187.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 605-GR-S Coverall, S, 38 Inch Size
€84.00 /unit