Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 550KTW3660CL2N Glass Handling Apron, ANSI/ISEA Cut Level A2, 8 oz Kevlar Twill | CQ8XRX

CHICAGO PROTECTIVE APPAREL 550KTW3660CL2N Glass Handling Apron, ANSI/ISEA Cut Level A2, 8 oz Kevlar Twill

Item: CQ8XRX Model: 550KTW3660CL2NCross Ref: 351PM0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€258.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemApron
Ansi/isea Cut LevelA2
Apron Length60"
Apron Width36"
MaterialKevlar
Neck ClosureWebbing Strap

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 550KTW3660CL2N Glass Handling Apron, ANSI/ISEA Cut Level A2, 8 oz Kevlar Twill
€258.13 /unit