Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 234-ZP Heat Resistant Gloves Zetexplus Tan Pr | AF6KVL 19TU15

CHICAGO PROTECTIVE APPAREL 234-ZP Heat Resistant Gloves Zetexplus Tan Pr

Item: AF6KVL Model: 234-ZPCross Ref: 19TU15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Resistant Gloves
Ansi/isea Abrasion LevelNot Rated
CoatingPremium Vermiculite
ColorTan
CuffStraight
CutGunn
Length14"
Liner MaterialWool
MaterialZetexplus
Max. Temp.2000°F
Silicone-freeNo
SizeL
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)25.4
Ship length (cm)40.64
Ship width (cm)25.4
HS code6216009000

Product Variants

ProductModelCoatingHand Protection StyleCoating TypeLiner MaterialCutSilicone-freeAnsi/isea Abrasion LevelDouble-dippedPrice
CHICAGO PROTECTIVE APPAREL 234-PBI22 Heat Resistant Gloves Pbi/kevlar Pr | AA8TJQ 19TU12 234-PBI22UncoatedGloveUncoatedWoolGunnNoNot RatedNo€155.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 234-ZP Heat Resistant Gloves Zetexplus Tan Pr
€144.66 /unit