Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL 21-610 Fire Blanket, Fire Blanket, 7 ft x 5.2 ft, Wool | CQ8XRW

CHICAGO PROTECTIVE APPAREL 21-610 Fire Blanket, 7 ft x 5.2 ft, Wool

Item: CQ8XRW Model: 21-610Cross Ref: 39P027
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Blanket
Blanket ColorGray
Blanket MaterialWool
Blanket TypeFire Blanket
CoatingNone
Dimensions7 ft. x 5.2 ft.
Length7 ft.
MaterialWool
Storage Container ColorNot Applicable
Storage Container SizeNot Applicable
Storage Container TypeContainer Not Included
TypeFire Blanket
Width5.2 ft.

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL 21-610 Fire Blanket, 7 ft x 5.2 ft, Wool
€90.39 /unit