Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 65017 Extractor Screw #7 | AB3LFC 1U228

CHICAGO-LATROBE 65017 Extractor Screw #7

Item: AB3LFC Model: 65017Cross Ref: 1U228
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Screw Extractor
Drill Size0.531"
For Removing Pipe Size1/2"
Large End Dia.0.781"
MaterialCarbon Steel
Overall Length4 1/8"
Size#7
Small End Dia.1/2"
TypeSpiral Flute
Drive Size49/64"
Drive TypeSquare
Extractor TypeSpiral Flute Extractor

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)10
Ship width (cm)2.54
HS code8205595560
Country of OriginCN

Product Variants

ProductModelOverall LengthDrill SizeLarge End Dia.Small End Dia.SizeTaper LengthFor Removing Pipe SizeFor Removing Studs, Bolts, ScrewsPrice
CHICAGO-LATROBE 65001 Extractor Screw #1 | AB3LEW 1U216 650012"0.078"0.156"0.062"#13/4"-#8 To 1/4€6.29
CHICAGO-LATROBE 65003 Extractor Screw #2 | AB3LEX 1U218 650032 3/8"0.109"0.188"0.083"#23/4"-#12 To 5/16€6.41
CHICAGO-LATROBE 65005 Extractor Screw #3 | AB3LEY 1U220 650052 3/4"0.156"1/4"1/8"#31"--€7.48
CHICAGO-LATROBE 65007 Extractor Screw #4 | AB3LEZ 1U222 650073"1/4"0.312"0.188"#41"1/8"-€7.95
CHICAGO-LATROBE 65009 Extractor Screw #5 | AB3LFA 1U224 650093 3/8"0.266"0.438"1/4"#5-1/8"-€9.56
CHICAGO-LATROBE 65013 Extractor Screw #6 | AB3LFB 1U226 650133 3/4"0.406"0.594"3/8"#6--3/4" to 1"€21.02
CHICAGO-LATROBE 65021 Extractor Screw #8 | AB3LFD 1U230 650214 3/8"0.812"1.031"3/4"#8---€53.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 65017 Extractor Screw #7
€45.73 /unit