Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 56708 Center Drill, #8 Drill Size, 3/4 Inch Body Dia, 5/16 Inch Drill Point Dia | CQ8TRR

CHICAGO-LATROBE 56708 Center Drill, #8 Drill Size, 3/4 Inch Body Dia, 5/16 Inch Drill Point Dia

Item: CQ8TRR Model: 56708Cross Ref: 445L91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody
Body Dia.3/4"
Countersink Angle60°
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.5/16"
End TypeDouble End
FinishBright, Uncoated
Flute TypeStraight
MaterialHigh Speed Steel
No. Of Flutes2
Overall Length3 1/2"
Single End/double EndSingle End
Size#8
Cutting Direction - MachiningRight Hand
Drill Size#8
Material - MachiningHigh Speed Steel
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)9
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCountersink StyleDrill Point Dia.Overall LengthMaterialCountersink AngleCutting DirectionFinishPrice
CHICAGO-LATROBE 56699 Center Drill, #00 Drill Size, 1/8 Inch Body Dia, 1/4 Inch Drill Point Dia | CQ8TRL 56699Plain1/4"1 1/4"High Speed Steel60°Right HandBright, Uncoated€15.30
CHICAGO-LATROBE 56762 Center Drill, #12 Drill Size, 3/16 Inch Body Dia, 1/16 Inch Drill Point Dia | CQ8TRM 56762Bell1/16"1 7/8"High Speed Steel60°Right HandBright, Uncoated€17.01
CHICAGO-LATROBE 56702 Center Drill, #2 Drill Size, 3/16 Inch Body Dia, 5/64 Inch Drill Point Dia | CQ8TRN 56702Plain5/64"1 7/8"High Speed Steel60°Right HandBright, Uncoated€12.70
CHICAGO-LATROBE 56703 Center Drill, #3 Drill Size, 1/4 Inch Body Dia, 7/64 Inch Drill Point Dia | CQ8TRP 56703Plain7/64"2"High Speed Steel60°Right HandBright, Uncoated€13.58
CHICAGO-LATROBE 56706 Center Drill, #6 Drill Size, 1/2 Inch Body Dia, 7/32 Inch Drill Point Dia | CQ8TRQ 56706Plain7/32"3"High Speed Steel60°Right HandBright, Uncoated€27.52
CHICAGO-LATROBE 56767 Center Drill, #17 Drill Size, 5/8 Inch Body Dia, 7/32 Inch Drill Point Dia | CQ8TRT 56767Bell7/32"3 1/4"High Speed Steel60°Right HandBright, Uncoated€52.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 56708 Center Drill, #8 Drill Size, 3/4 Inch Body Dia, 5/16 Inch Drill Point Dia
€61.83 /unit