Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO HARDWARE 53095 8 U-bolt Round Low Steel 3/8-16 - Pack Of 10 | AB6AAC 20W507

CHICAGO HARDWARE 53095 8 U Bolt, 3/8 In - 16 Thread Size, Std, 6 5/8 In Inside Lg., 10 Pk

Item: AB6AAC Model: 53095 8Cross Ref: 20W507
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
FinishHot Dip Galvanized
For Pipe Size2 1/2"
Inside Length6 5/8"
Inside Width3"
MaterialSteel
System Of MeasurementImperial
Thread Length3"
Thread Size3/8"-16
Thread TypeCoarse
TypeStandard U Bolt

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)8.64
Ship length (cm)21.34
Ship width (cm)19.05
HS code7318152046
Country of OriginUS

Product Details:

    • Characteristics: Has Coarse Rolled Threads, For Square Form Connections.

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
CHICAGO HARDWARE 53225 9 U-bolt Round Low Steel 3/8-16 - Pack Of 10 | AB6ABB 20W529 53225 92"1 1/2"Coarse-3/8"-16Standard U BoltSteelHot Dip Galvanized10€43.26
GRAINGER U17274.037.0050 U-Bolt 3/8-16 1/2 inch Steel Hot Dip Galvanised | AG2KGY 31KF34 U17274.037.005015/16"1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelHot Dip Galvanized1€2.97
GRAINGER U17274.037.0100 U-Bolt 3/8-16 1 inch Steel Hot Dip Galvanised | AG2KGZ 31KF35 U17274.037.01001 3/8"1"CoarseNot Applicable3/8"-16Standard U BoltSteelHot Dip Galvanized1€3.52
GRAINGER U17274.037.0125 U-Bolt 3/8-16 1-1/4 inch Steel Hot Dip Galvanised | AG2KHA 31KF36 U17274.037.01251 11/16"1 1/4"CoarseNot Applicable3/8"-16Standard U BoltSteelHot Dip Galvanized1€4.47
GRAINGER U17274.037.0150 U-Bolt 3/8-16 1-1/2 inch Steel Hot Dip Galvanised | AG2KHB 31KF37 U17274.037.01502"1 1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelHot Dip Galvanized1€3.90
GRAINGER U17274.037.0200 U-Bolt 3/8-16 2 inch Steel Hot Dip Galvanised | AG2KHC 31KF38 U17274.037.02002 7/16"2"CoarseNot Applicable3/8"-16Standard U BoltSteelHot Dip Galvanized1€4.18
GRAINGER U17244.037.0050 U-Bolt 3/8-16 1/2 inch Steel Hot Dipped Galvanised PK10 | AG2KJJ 31KF76 U17244.037.00501"1/2"CoarseNot Applicable3/8"-16Standard U BoltSteelHot Dip Galvanized10€24.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO HARDWARE 53095 8 U Bolt, 3/8 In - 16 Thread Size, Std, 6 5/8 In Inside Lg., 10 Pk
€64.84 /pack