Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO HARDWARE 01326 0 Turnbuckle Eye And Eye 10000 Lb. | AG6ZTP 49P607

CHICAGO HARDWARE 01326 0 Turnbuckle Eye And Eye 10000 Lb.

Item: AG6ZTP Model: 01326 0Cross Ref: 49P607
Limited Availability

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurnbuckle
Close Length25"
GradeGrade 1054
Material PropertiesHot Rolled Steel
Retracted Length25"
Take Up12"
Take Up Length12"
Thread Dia.1"
TypeEye And Eye
Working Load Limit10000 lbs.

Shipping Info:

Ship weight (kg) 4.7475
Ship height (cm)9.65
Ship length (cm)64.26
Ship width (cm)9.65
HS code7318190000

Product Variants

ProductModelWorking Load LimitTake UpClose LengthTypeMaterial PropertiesPrice
CHICAGO HARDWARE 01265 2 Turnbuckle Eye And Eye 1200 Lb. | AG6ZRW 49P589 01265 21200 lbs.6"11 1/2"Eye And EyeHot Rolled Steel€25.65
CHICAGO HARDWARE 01270 6 Turnbuckle Eye And Eye 2200 Lb. | AG6ZRX 49P590 01270 62200 lbs.2"-Eye And EyeHot Rolled Steel€57.67
RFQ
CHICAGO HARDWARE 01279 9 Turnbuckle Eye And Eye 2200 Lb. | AG6ZTA 49P593 01279 92200 lbs.12"19"Eye And EyeHot Rolled Steel€64.37
CHICAGO HARDWARE 01284 3 Turnbuckle Eye And Eye 3500 Lb. | AG6ZTB 49P594 01284 33500 lbs.6"13 1/2"Eye And EyeHot Rolled Steel€33.10
RFQ
CHICAGO HARDWARE 01287 4 Turnbuckle Eye And Eye 3500 Lb. | AG6ZTC 49P595 01287 43500 lbs.9"17"Eye And EyeHot Rolled Steel€73.46
CHICAGO HARDWARE 01290 4 Turnbuckle Eye And Eye 3500 Lb. | AG6ZTD 49P596 01290 43500 lbs.12"20 1/2"Eye And EyeHot Rolled Steel€81.20
RFQ
CHICAGO HARDWARE 01293 5 Turnbuckle Eye And Eye 3500 Lb. | AG6ZTE 49P597 01293 53500 lbs.18"26 1/2"Eye And EyeHot Rolled Steel€151.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO HARDWARE 01326 0 Turnbuckle Eye And Eye 10000 Lb.
€207.36 /unit