Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 950-PRJKCP Canopy Handle Kit Includes Two Handles | AB9WBH 2FPK9

CHICAGO FAUCETS 950-PRJKCP Canopy Handle Kit Includes Two Handles

Item: AB9WBH Model: 950-PRJKCPCross Ref: 2FPK9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCanopy Handle Kit
MaterialChrome Plated Die Cast
FinishChrome
Fits BrandChicago Faucets
For Use With Mfr. Model Number1100-ABCP
Includes(2) Handles
Material Of ConstructionMetal
Product TypeHandle
Use With Water Temp.Hot/Cold

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
HS code8481903000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
CHICAGO FAUCETS 1000-PRJKCP Canopy Handle Kit Includes Two Handles | AB9WBG 2FPK8 1000-PRJKCPChrome Plated Die Cast€56.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 950-PRJKCP Canopy Handle Kit Includes Two Handles
€52.53 /unit