Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 667-080KJKABNF Mvp Actuator And Cartridge | AC2DHB 2HXY2

CHICAGO FAUCETS 667-080KJKABNF Mvp Actuator And Cartridge

Item: AC2DHB Model: 667-080KJKABNFCross Ref: 2HXY2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMVP Actuator And Cartridge
FinishBright Nickel
Fits BrandChicago Faucets
MaterialBrass, Stainless Steel

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)8.89
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 667-080KJKABNF Mvp Actuator And Cartridge
€86.99 /unit