Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 628-XJKABNF Cartridge Brass | AB8RTQ 26Y248

CHICAGO FAUCETS 628-XJKABNF Cartridge Brass

Item: AB8RTQ Model: 628-XJKABNFCross Ref: 26Y248
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
FinishChrome
Fits BrandChicago Faucets
For Use WithMost Faucets
Length18"
MaterialBrass
Material Of ConstructionBrass
Size3 1/4" Length

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.56
Ship length (cm)8.64
Ship width (cm)3.56
HS code8481905000
Country of OriginUS

Product Variants

ProductModelFinishMaterialFlow RateHandle TypeNumber Of HolesComplianceBody MaterialDrain TypePrice
CHICAGO FAUCETS 335-XJKABNF Cartridge Brass | AB8RQX 26Y208 335-XJKABNFNickel PlatedBrass------€137.38
CHICAGO FAUCETS 333-XSLOPJKABNF Cartridge Brass | AB8RQY 26Y209 333-XSLOPJKABNFNickel PlatedBrass------€107.83
CHICAGO FAUCETS 745-XJKABNF Cartridge Brass | AB8RRH 26Y218 745-XJKABNFNickel PlatedBrass------€128.44
CHICAGO FAUCETS 333-XSLOCJKABNF Cartridge Brass | AB8RTW 26Y253 333-XSLOCJKABNF-Brass------€129.49
CHICAGO FAUCETS 409-XJKABNF Cartridge Brass | AB8RTZ 26Y257 409-XJKABNFChromeBrass2.2 GPMLever2ASME A112.18.1M, CSA B125.1, California Health And Safety Code 116875 (Ab 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified To NSF/ANSI 61, Section 9 By CSA, ADA ANSI/ICC A117.1BrassNone€134.99
CHICAGO FAUCETS 825-XJKABNF Klo-Self Self-Closing Cartridge | CQ8RVU 825-XJKABNF--------€142.10
CHICAGO FAUCETS 1-099XTJKSPF Quaturn Compression Operating Cartridge | CQ8RVW 1-099XTJKSPF--------€78.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 628-XJKABNF Cartridge Brass
€158.55 /unit