Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 5235-107JKNF O-ring Elastomer | AC9QLT 3JAE9

CHICAGO FAUCETS 5235-107JKNF O-ring Elastomer

Item: AC9QLT Model: 5235-107JKNFCross Ref: 3JAE9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
MaterialElastomer
FinishElastomer
Fits BrandChicago Faucets
Material Of ConstructionPlastic

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)2.54
HS code4016935010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 5235-107JKNF O-ring Elastomer
€3.77 /unit