Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 420-020KJKNF Handle Screw And Wrench Kit | AC9QLM 3JAE1

CHICAGO FAUCETS 420-020KJKNF Handle Screw And Wrench Kit

Item: AC9QLM Model: 420-020KJKNFCross Ref: 3JAE1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVandal Resistant Handle Screw And Wrench Kit
FinishStainless Steel Plated
MaterialStainless Steel
Fits BrandChicago Faucets
Material Of ConstructionStainless Steel

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 420-020KJKNF Handle Screw And Wrench Kit
€5.80 /unit