Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 377-X245LJKABNF Cartridge Brass | AB8RRN 26Y223

CHICAGO FAUCETS 377-X245LJKABNF Cartridge Brass

Item: AB8RRN Model: 377-X245LJKABNFCross Ref: 26Y223
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge, Compression
MaterialBrass
Fits BrandChicago Faucets
Material Of ConstructionBrass

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.79
Ship length (cm)7.87
Ship width (cm)2.79
HS code8481901000
Country of OriginUS

Product Variants

ProductModelMaterialFinishPrice
CHICAGO FAUCETS 274-XTLHJKABNF Cartridge Brass | AB8RRF 26Y216 274-XTLHJKABNFBrassNickel Plated€49.92
CHICAGO FAUCETS 377-X245RJKABNF Cartridge Brass | AB8RTC 26Y236 377-X245RJKABNFBrassNickel Plated€57.89
CHICAGO FAUCETS 217-X245LJKABNF Cartridge Brass | AB8RTR 26Y249 217-X245LJKABNFBrassNickel Plated€45.87
CHICAGO FAUCETS 274-X245RJKABNF Cartridge Brass | AB8RUF 26Y263 274-X245RJKABNFBrass-€59.79
CHICAGO FAUCETS 1-100-245JKABNF Cartridge Brass | AB8RUG 26Y264 1-100-245JKABNFBrass-€50.07
CHICAGO FAUCETS 274-X245LJKABNF Cartridge Brass | AB8RUH 26Y265 274-X245LJKABNFBrass-€50.13
CHICAGO FAUCETS 1-099-245JKABNF Cartridge Brass | AB8RVH 26Y291 1-099-245JKABNFBrassNickel Plated€49.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 377-X245LJKABNF Cartridge Brass
€59.83 /unit