Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 1895-ABCP Gooseneck Faucet Lever Rigid/swing None | AB8RRL 26Y221

CHICAGO FAUCETS 1895-ABCP Gooseneck Faucet Lever Rigid/swing None

Item: AB8RRL Model: 1895-ABCPCross Ref: 26Y221
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€383.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGooseneck Bathroom Faucet
Body MaterialBrass
ComplianceASME A112.18.1M, CSA B125.1, California Health And Safety Code 116875 (Ab 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified To NSF/ANSI 61, Section 9 By CSA, ADA ANSI/ICC A117.1
Drain TypeWithout Drain
Faucet OperationManual
Faucet SpoutRigid, Swing
FinishChrome Plated
Flow Outlet TypeAerated
Flow Rate2.2 GPM
Handle TypeLever
Mounting Hole Center To Center4"
Mounting TypeDeck
Number Of Handles2
Number Of Holes2
Residential / CommercialCommercial
Spout Length3 1/2"
Valve TypeCompression

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)14.73
Ship length (cm)21.84
Ship width (cm)16.26
HS code8481801030
Country of OriginUS

Product Variants

ProductModelFlow RateSpout LengthHandle TypeNumber Of HolesNumber Of HandlesFaucet OperationFlow Outlet TypeFaucet SpoutPrice
CHICAGO FAUCETS 895-317GN2FCAB Gooseneck Faucet Manual Lever Brass Deck | AB8RQC 26Y188 895-317GN2FCAB1.5 GPM5 1/4"Wrist Blade22ManualNon AeratedRigid, Swing€458.03
CHICAGO FAUCETS 2302-ABCP Gn Faucet 2.2 Gpm 5-1/4in Spout | AB8RTM 26Y245 2302-ABCP2.2 GPM5 1/4"Lever21ManualAeratedRigid, Swing€503.83
CHICAGO FAUCETS 786-E3-665ABCP Gooseneck Faucet Metering Push Button | AD4GTE 41N755 786-E3-665ABCP0.25 GPC5 1/4"Push Button22MeteredAeratedRigid, Swing€523.85
CHICAGO FAUCETS 116.429.AB.1 Gooseneck Faucet 0.5 Gpm Bras Rigid Deck | AF2PZP 6XAE8 116.429.AB.10.5 GPM5 1/4"Sensor1-SensorLaminarRigid€992.92
CHICAGO FAUCETS 116.430.AB.1 Gooseneck Faucet Sensor 0.5 Gpm Brass | AF2QAA 6XAG4 116.430.AB.10.5 GPM5 1/4"Sensor1-SensorLaminarRigid€996.71
CHICAGO FAUCETS 116.431.AB.1 Gooseneck Faucet Sensor 1.5 Gpm Brass | AF2QAB 6XAG5 116.431.AB.11.5 GPM5 1/4"Sensor1-SensorLaminarRigid€1,044.52
CHICAGO FAUCETS 116.432.AB.1 Gooseneck Faucet Sensor Brass Rigid Deck | AF2QAC 6XAG6 116.432.AB.11.5 GPM5 1/4"Sensor1-SensorLaminarRigid€1,123.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 1895-ABCP Gooseneck Faucet Lever Rigid/swing None
€383.20 /unit