Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 1797-114JKNF Basin Washer Zinc Plated Finish | AC9ENM 3FZU2

CHICAGO FAUCETS 1797-114JKNF Basin Washer Zinc Plated Finish

Item: AC9ENM Model: 1797-114JKNFCross Ref: 3FZU2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasin Washer
FinishZinc Plated
MaterialSteel
Fits BrandChicago Faucets
Material Of ConstructionSteel

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.32
Ship length (cm)17.78
Ship width (cm)15.24
HS code7318220000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 1797-114JKNF Basin Washer Zinc Plated Finish
€2.49 /unit