Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 131-ABNF Tempering Valve 3/8 Inch Compression Brass | AF2QAL 6XAH7

CHICAGO FAUCETS 131-ABNF Tempering Valve 3/8 Inch Compression Brass

Item: AF2QAL Model: 131-ABNFCross Ref: 6XAH7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTempering Valve
Accessory TypeThermostatic Mixing
Fits BrandChicago Faucets
IncludesPlastic Wall Bracket
MaterialBrass
ConnectionCompression
Material Of ConstructionBrass
StandardsASSE 1070

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)11.18
Ship length (cm)11.94
Ship width (cm)11.94
HS code8481809015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 131-ABNF Tempering Valve 3/8 Inch Compression Brass
€229.67 /unit