Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 1222-KJKCP Pop-up Waste Brass 1 1/4 Inch Diameter | AC9ENJ 3FZT5

CHICAGO FAUCETS 1222-KJKCP Pop-up Waste Brass 1 1/4 Inch Diameter

Item: AC9ENJ Model: 1222-KJKCPCross Ref: 3FZT5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPop-Up Waste
ApplicationSink Drain
Connection TypeSlip
FinishChrome
Fits BrandChicago Faucets
For Use WithChicago Faucets
Ligature ResistantNo
MaterialBrass
ShapeRound
ColorSilver
Compatible With BrandChicago Faucets
Compatible With Manufacturer Model Number404-POABCP
Fits Drain Size1 1/2"
IncludesLift Knob and Rod
Overall Diameter2 1/8"
Overall Height8 1/8"
Overall Length6 3/8"
Overall Width6 3/8"
Product TypePop-Up Drain
StandardsASME A112.18.2, CSA B125.2, UPC

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)6.86
Ship length (cm)23.37
Ship width (cm)7.62
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 1222-KJKCP Pop-up Waste Brass 1 1/4 Inch Diameter
€92.14 /unit