Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO FAUCETS 1-099XKBL12JKABNF Rh Ceramic Cartridge Brass/stainless Steel Pk12 | AF9AHV 29RR33

CHICAGO FAUCETS 1-099XKBL12JKABNF Rh Ceramic Cartridge Brass/stainless Steel Pk12

Item: AF9AHV Model: 1-099XKBL12JKABNFCross Ref: 29RR33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€553.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRH Ceramic Cartridge
MaterialBrass, Stainless Steel
Fits BrandChicago Faucets
Material Of ConstructionBrass, Stainless Steel

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)8.89
Ship length (cm)9.84
Ship width (cm)7.46
HS code8481805060

Product Variants

ProductModelMaterialPkg. Qty.Price
CHICAGO FAUCETS 1-099XTBL12JKABNF Rh Ceramic Cartridge Brass/stainless Steel Pk12 | AF9AHW 29RR34 1-099XTBL12JKABNFBrass, Stainless Steel12€444.58
CHICAGO FAUCETS 377-XKRHBL12JKABNF Rh Ceramic Cartridge Brass/stainless Steel Pk 12 | AF9AJG 29RR45 377-XKRHBL12JKABNFBrass, Stainless Steel12€534.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO FAUCETS 1-099XKBL12JKABNF Rh Ceramic Cartridge Brass/stainless Steel Pk12
€553.92 /pack