CHICAGO BLOWER 1200-3HP High Pressure Blower Radial Blade 3 Hp | AD6MWH 46E341

CHICAGO BLOWER 1200-3HP High Pressure Blower Radial Blade 3 Hp

Item: AD6MWH Model: 1200-3HPCross Ref: 46E341
In Stock

Get it by Tuesday, Jun 17

€2,478.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 5.000 In Sp986 CFM
Airflow @ 6.000 In Sp856 CFM
Airflow @ 7.000 In Sp745 CFM
Airflow @ 8.000 In Sp646 CFM
Bearing TypeRegreasable Ball
Blower Rpm3500 RPM
Cfm @ 3.000-in. Sp1150 CFM
Cfm @ 4.000-in. Sp1083 CFM
Dba @ 5 Ft.89 dBA
Dimension B1 3/8"
Dimension C5 5/16"
Dimension D13 5/16"
Dimension E5"
Dimension F3 15/16"
Dimension G19 3/16"
Dimension H20 3/8"
Dimension M7 5/16"
Dimension N7/8"
Dimension P9 5/8"
Dimension R10 1/2"
Dimension S9 7/16"
Discharge Height6"
Discharge Width6"
Flange SizeNot Applicable
Full Load Amps3.53A
Height21 5/16"
Housing Height21 5/16" , 21.312"
Housing Length17 5/8"
Housing MaterialAluminum
Housing Width5 3/16" , 5.187"
Hz60 Hz
Inlet Dia.7"
Max. Ambient Temp.120°F
Max. Blower Rpm3600 RPM
Max. Inlet Temp.150°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame182TC
Motor Hp3 hp
Motor InsulationClass F
Motor TypeThree Phase
No. Of Inlets1
Outlet Dia.Not Applicable
Outlet Height6"
Outlet ShapeSquare
Outlet Width6"
Overall Height21 1/4"
Overall Width5 3/16"
Phase3
RotationCW
Shaft Dia.1 1/8"
Shaft Diameter1 1/8"
TypeRadial Blade
Voltage230/460V
Wheel Dia.12 1/2" , 12 1/4"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width2 7/8"
Width5 3/16"
Airflow @ 1.000 In Sp1248 CFM
Airflow @ 2.000 In Sp1202 CFM
Airflow @ 3.000 In Sp1150 CFM
Airflow @ 4.000 In Sp1083 CFM
Current3.53A
Flange TypeNon Flanged
Frequency60 Hz
Inlet Diameter7"
Maximum Ambient Temperature120°F
Maximum Fan Speed3500 RPM
Maximum Inlet Air Temperature150°F
Motor EnclosureTotally Enclosed Fan Cooled
Motor Frame Designation182TC
Motor Horsepower3 hp
Motor Speed3600 RPM
Nameplate Voltage230/460V AC
Number Of Inlets1
Sound Level89 dbA @ 5 ft.
Wheel Diameter12 1/4"

Shipping Info:

Ship weight (kg) 72.45
Ship height (cm)68.58
Ship length (cm)81.28
Ship width (cm)81.28
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor HpInlet Dia.Outlet HeightOutlet WidthWheel Dia.Wheel WidthFull Load AmpsShaft Dia.Price
CHICAGO BLOWER 800-1/2HP High Pressure Blower Radial Blade 1/2 Hp | AD6MWE 46E338 800-1/2HP1/2 hp4"4"4"8"2 3/4"87A5/8"€1,501.82
CHICAGO BLOWER 900-1HP High Pressure Blower Radial Blade 1 Hp | AD6MWF 46E339 900-1HP1 hp5"4"4"10 5/8"2 7/8"1.57A5/8"€1,921.84
CHICAGO BLOWER 1000-2HP High Pressure Blower Radial Blade 2 Hp | AD6MWG 46E340 1000-2HP2 hp6"5"5"11 1/2"2 7/8"2.78A5/8"€1,894.09
CHICAGO BLOWER 1400-5HP High Pressure Blower Radial Blade 5 Hp | AD6MWJ 46E342 1400-5HP5 hp7"6"6"14"3 1/4"5.72A1 1/8"€2,591.78
CHICAGO BLOWER 1500-7.5HP High Pressure Blower Radial Blade | AD6MWK 46E343 1500-7.5HP7 1/2 hp10"8"8"14"3 1/4"8.67A1 3/8"€3,267.73
CHICAGO BLOWER 1800-10HP High Pressure Blower Radial Blade 10 Hp | AD6MWL 46E344 1800-10HP10 hp10"6"6"16 1/2"4 3/8"11.5A1 3/8"€3,649.95
CHICAGO BLOWER 1829-15HP High Pressure Blower Radial Blade 15 Hp | AD6MWM 46E345 1829-15HP15 hp10"8"8"16 1/2"5"16.6A1 5/8"€4,424.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO BLOWER 1200-3HP High Pressure Blower Radial Blade 3 Hp
€2,478.96 /unit