Flat Shipping

Flat Shipping at €24.99 + VAT

CHERNE 374068 Plug, 6 Inch To 10 Inch Pipe, Natural Rubber, Textured Body Surface | CQ8RPP

CHERNE 374068 Plug, 6 Inch To 10 Inch Pipe, Natural Rubber, Textured Body Surface

Item: CQ8RPP Model: 374068Cross Ref: 62RP83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,311.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Air Connection GenderMale
Air Connection Size1/4"
Air Connection TypeTire Valve
ApplicationFor General Plumbing (6 In Dia. Or Less), For Underground Waterworks (Above 6 In Dia.)
Body Surface StyleTextured
Bypass Connection Size4"
Bypass Connection TypeNPT
Bypass SizeStandard Bypass
Bypass Thread GenderMale
Contains Pressure Release ValveNo
Contains Pressure ValveNo
Deflated Dia.5.62"
Deflated Length24 1/2"
For Maximum Pipe Inside Diameter10 1/4"
For Maximum Pipe Size10"
For Minimum Pipe Inside Diameter5 3/4"
For Minimum Pipe Size6"
For Pipe Size6", 7", 8", 9", 10"
Head Tether ConnectionEyebolt
Includes Protective SleeveNo
Inflated LengthNot Applicable
MaterialAluminum
Maximum Back Pressure (air)10 psi
Number Of Inflation Chamber1
Seal MaterialNatural Rubber
Plug Seal MaterialNatural Rubber
Required Inflation Pressure40 psi
Test Plug Weight15 lbs.

Shipping Info:

Ship weight (kg) 7.245
Ship height (cm)15.88
Ship length (cm)31.5
Ship width (cm)16.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 374068 Plug, 6 Inch To 10 Inch Pipe, Natural Rubber, Textured Body Surface
€1,311.66 /unit