Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 276348 3 To 4 Inch Multi-size Test-ball Plug | AE4XMX 5NRV8

CHERNE 276348 Test Ball Plug, Multi Size, 3 To 4 Inch Size, 5.18 Inch Length, 17 psi/ 40 ft.

Item: AE4XMX Model: 276348Cross Ref: 5NRV8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Ball Plug
Air Connection GenderMale
Air Connection SizeNot Applicable
Air Connection TypeTank Valve
ApplicationSewer Air Testing, Blocking
Body Surface StyleTextured
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
ComplianceAlways Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
Contains Pressure Release ValveNo
Deflated Dia.2 16/25"
Deflated Diameter2 16/25"
Deflated Length5.18"
For Maximum Pipe Inside Diameter4 1/4"
For Maximum Pipe Size4"
For Minimum Pipe Inside Diameter2 4/5"
For Minimum Pipe Size3"
For Use OnPipe
Includes Protective SleeveNo
Inflated LengthNot Applicable
MaterialRubber
Max. Dia.4.1"
Min. Dia.2 4/5"
Nominal Size3" to 4"
Number Of Inflation Chamber1
Plug TypePneumatic
Range2.8" to 4.25"
Seal MaterialNatural Rubber
Air ConnectionMale Tank Valve
For Material TypeZinc Plated Steel
Maximum Back Pressure17 psi
Pipe Size3", 4"
Plug Seal MaterialNatural Rubber
Required Inflation Pressure40 psi
Test Plug Weight0.49 lbs.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)9.53
Ship length (cm)33.02
Ship width (cm)12.07
HS code4016991500
Country of OriginUS

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated LengthFor Maximum Pipe SizeDeflated DiameterNominal SizeRangePrice
CHERNE 276128 1-1/4 - 2 Inch Multi-size Test-ball Plug | AE4XMV 5NRV6 2761281 1/4"2.1"1.21"5 14/25"2"1.21"1.25" to 2"1.25" to 2.1"€64.32
CHERNE 276238 2 - 3 Inch Multi-size Test-ball Plug | AE4XMW 5NRV7 2762381.9"3.1"1.78"5.57"3"1.78"2" to 3"1.9" to 3.1"€61.83
CHERNE 276468 Test Ball Plug, 4 39/64 Inch Nominal Size, 3.97 Inch Min. Dia., 6 Inch Max. Dia | CJ3PWU 2764683 2/5"6 1/4"3 7/25"9.47"6"---€160.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 276348 Test Ball Plug, Multi Size, 3 To 4 Inch Size, 5.18 Inch Length, 17 psi/ 40 ft.
€92.88 /unit