Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 275088 8-12 Inch Multi Sizetest Ball Sewer App | AE4XMJ 5NRT8

CHERNE 275088 Test Ball Plug, Multi Size, 8 To 12 Inch Size, 16 Inch Length, 11 psi/ 25 ft.

Item: AE4XMJ Model: 275088Cross Ref: 5NRT8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,194.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Ball Plug
Air Connection GenderMale
Air Connection Size1/4"
Air Connection TypeTire Valve
ApplicationBlocking, Pipe Plug, Sanitary, Storm Sewer Systems, Testing
Body Surface StyleTextured
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
ComplianceAlways Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
Contains Pressure Release ValveNo
Deflated Dia.6 3/4"
Deflated Diameter6 3/4"
Deflated Length14"
Eye Inside Dia.3/8"
FeaturesRemovable Inflation Valve Can Be Replaced If Damaged
For Maximum Pipe Inside Diameter12 1/4"
For Maximum Pipe Size12"
For Minimum Pipe Inside Diameter7"
For Minimum Pipe Size8"
For Use OnPipe
Includes Protective SleeveNo
Inflated LengthNot Applicable
MaterialNatural Rubber
Max. Dia.12 1/4"
Min. Dia.7"
Number Of Inflation Chamber1
Plug TypePneumatic
Range7" to 12.25"
Seal MaterialNatural Rubber
Tether ConnectionRing and Chain
Air Connection1/4" Male Tire Valve
Body TypeTextured Body
Contains Pressure ValveNo
For Inside Diameter7" to 12.25"
For Pipe Size8" to 12"
Maximum Back Pressure11 psi
Maximum Back Pressure (air)11 psi
Maximum Back Pressure (water)25 ft. of Head
Number Of Inflation Chambers1
Pipe Size8", 9", 10", 11", 12"
Plug ApplicationFor Underground Waterworks (Above 6" dia)
Plug Seal MaterialNatural Rubber
Required Inflation Pressure20 psi
Test Plug Weight6.63 lbs.

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)19.69
Ship length (cm)42.55
Ship width (cm)19.69
HS code8481909085
Country of OriginUS

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated LengthFor Maximum Pipe SizeAir Connection SizeFor Minimum Pipe SizeDeflated DiameterPrice
CHERNE 275058 Test Ball Plug Pneunatic 6 To 8 In | AE4XMK 5NRT9 2750585 1/4"8 1/4"5"16"8"1/4"6"5"€465.97
CHERNE 275048 Test-Ball Pipe Plug, 4 to 6 Inch Nominal Size, Natural Rubber | CJ3PXN 2750483 3/4"6 1/4"9 4/5"9 4/5"6"1/8"4"-€219.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 275088 Test Ball Plug, Multi Size, 8 To 12 Inch Size, 16 Inch Length, 11 psi/ 25 ft.
€1,194.64 /unit