Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 272957 Pipe Plug With Bypass Mechanical 8 In | AD2EXE 3NWC2

CHERNE 272957 Plug With Bypass, 8 Inch Size, 9.7 Inch Length, 10 psi/ 40 ft.

Item: AD2EXE Model: 272957Cross Ref: 3NWC2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€504.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug w/Bypass
ApplicationBypass
Bypass Connection Size3/4"
Bypass Thread GenderMale
For Maximum Pipe Inside Diameter8.3"
For Minimum Pipe Inside Diameter7.7"
For Pipe Size8"
Height9.7"
MaterialAluminum
Max. Dia.8.3"
Min. Dia.7.7"
Mnpt Size3/4"
Nominal Size8"
Padlock Shackle DiameterNot Applicable
Plate MaterialAluminum
Plug Length9.7"
Plug Seal LocationInside Pipe
Plug TypeMechanical
Range7.7" to 8.3"
Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)25.15
Ship length (cm)19.56
Ship width (cm)19.56
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangeMnpt SizePlug Seal LocationPlate MaterialPrice
CHERNE 272949 Pipe Plug With Bypass Mechanical 6 In | AD2EXD 3NWC1 2729496"5.7"6.3"6"5.7" to 6.3"0.25"Inside PipeAluminum€379.73
CHERNE 272965 Pipe Plug With Bypass Mechanical 10 In | AD2EXF 3NWC3 27296510"9 4/5"10.3"10"9.8" to 10.3"3/4"Inside PipeAluminum€570.00
CHERNE 272973 12 Inch Gripper T-handle With Bypass | AE4XNG 5NRW8 27297312"11.7"12.3"12"11.7" to 12.3"3/4"Inside PipeAluminum€650.65
CHERNE 272981 15 Inch Gripper T Handle With Bypass | AE4XNH 5NRW9 27298115"14 4/5"15.3"15"14.8" to 15.3"3/4"Inside PipeAluminum€849.96
CHERNE 272998 Gripper 18 Inch T-handle With Bypass | AE4XNJ 5NRX0 27299818"17.7"18.3"18"17.7" to 18.3"3/4"Inside PipeAluminum€1,145.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 272957 Plug With Bypass, 8 Inch Size, 9.7 Inch Length, 10 psi/ 40 ft.
€504.12 /unit