CHERNE 272930 Plug, Inside Pipe, 15 Inch Pipe, Neoprene Plug | CQ8RPQ

CHERNE 272930 Plug, Inside Pipe, 15 Inch Pipe, Neoprene Plug

Item: CQ8RPQ Model: 272930Cross Ref: 62RN18
In Stock

Get it by Thursday, Jun 12

€793.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
For Maximum Pipe Inside Diameter15.3"
For Minimum Pipe Inside Diameter14 4/5"
For Pipe Size15"
Handle MaterialZinc Plated Steel
Height9.7"
Included Water Fill Port/hoseNot Included
Maximum Back Pressure (air)10 psi
Plate MaterialAluminum
Plug Seal LocationInside Pipe
Seal MaterialNeoprene
Maximum Back Pressure (water)23 ft. of Head
Overall Height9.7"
Plug Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 10.935
Ship height (cm)24.64
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeRangePlug Seal LocationPlate MaterialHandle MaterialPrice
CHERNE 272906 Pipe Plug Mehcanical 8 Inch Aluminium | AD2EXA 3NWA7 2729068"7.7"8.3"8"7.7" to 8.3"Inside PipeAluminum-€349.56
CHERNE 272914 Pipe Plug Mechanical 10 Inch Aluminium | AD2EXB 3NWA8 27291410"9 4/5"10.3"10"9.8" to 10.3"Inside PipeAluminum-€506.40
CHERNE 272922 Pipe Plug Mechanical 12 Inch Aluminium | AD2EXC 3NWA9 27292212"11.7"12.3"12"11.7" to 12.3"Inside PipeAluminum-€589.13
CHERNE 272892 Plug, 6 Inch Size, 5.77 Inch Min. Dia., 6 Inch Max. Dia., Aluminum | CJ3ALE 2728926"5.77"6.3"6"-Inside PipeAluminum-€279.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 272930 Plug, Inside Pipe, 15 Inch Pipe, Neoprene Plug
€793.00 /unit