Flat Shipping

Flat Shipping at €24.99 + VAT

CHERNE 271648 Locking Plug Mechanical 1-1.25 In | AD2EVJ 3NVU3

CHERNE 271648 Locking Plug, 1 To 1.25 Inch Size, 2.5 Inch Length, 6.5 psi/ 15 ft.

Item: AD2EVJ Model: 271648Cross Ref: 3NVU3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
ApplicationAir Testing, Blocking
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter1.38"
For Minimum Pipe Inside Diameter1"
For Use OnCenter Hole Drains Overflow
Handle MaterialStainless Steel
Head TypeLockable Handle
Height2 1/2"
MaterialPlastic, Rubber
Max. Dia.1.38"
Min. Dia.1"
Nominal Size1" to 1.25"
Plate MaterialPlastic
Plug Length2 1/2"
Plug Seal LocationEnd Of Pipe
Plug TypeMechanical
Range1" to 1.38"
Seal MaterialNatural Rubber
Included Water Fill Port/hoseNot Included
Maximum Back Pressure6.5 psi
Overall Height2 1/2"
Plug Seal MaterialNatural Rubber
Test Plug Weight4.7 oz.

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)4.32
Ship length (cm)5.08
Ship width (cm)11.18
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangeHeightPlug LengthHead TypePrice
CHERNE 271691 Locking Plug Mechanical 6in | AD2EVE 3NVT8 2716915.77"6 2/25"6"6"5.77" to 6.08"3.98"3.98"Lockable Handle€73.02
CHERNE 271683 Locking Plug Mechanical 4 In | AD2EVF 3NVT9 2716833 4/5"4.38"4"4"3.8" to 4.38"3"3"Lockable Handle€34.56
CHERNE 271669 Locking Plug Mechanical 3 In | AD2EVG 3NVU1 2716692 4/5"3.1"3"3"2.8" to 3.1"2 3/5"2 3/5"Lockable Handle€32.31
CHERNE 271675 Locking Plug Mechanical 2 In | AD2EVH 3NVU2 2716751.9"2.31"2"2"1.9" to 2.31"2 1/2"2 1/2"Lockable Handle€29.51
CHERNE 271735 8 Inch Monitor Well Nbr Plug | AE4XNF 5NRW7 2717357 19/25"8.03"8"8"7.76" to 8.03"3.98"3.98"Lockable Handle€174.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 271648 Locking Plug, 1 To 1.25 Inch Size, 2.5 Inch Length, 6.5 psi/ 15 ft.
€24.65 /unit