Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 271578 Pipe Plug Mechanical Size 6 In | AB3WRU 1VNG9

CHERNE 271578 Plug, 6 Inch Size, 3.19 Inch Length, 1 psi/ 2 ft.

Item: AB3WRU Model: 271578Cross Ref: 1VNG9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ApplicationBlocking
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
FinishGalvanized
For Maximum Pipe Inside Diameter6 2/5"
For Minimum Pipe Inside Diameter5.62"
For Pipe Size6"
Head TypeWing Nut
Height3.19"
MaterialSteel
Max. Dia.6 2/5"
Min. Dia.5.62"
Nominal Size6"
Padlock Shackle DiameterNot Applicable
Plug Length3.19"
Plug Seal LocationEnd Of Pipe
Plug TypeMechanical
Range5.62" to 6.4"
Seal MaterialNatural Rubber
Handle MaterialGalvanized Steel
Included Water Fill Port/hoseNot Included
Maximum Back Pressure1 psi
Overall Height3.19"
Plate MaterialGalvanized Steel
Plug Seal MaterialNatural Rubber
Test Plug Weight1.6 lbs.

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)7.11
Ship length (cm)17.02
Ship width (cm)1.78
HS code7326908588
Country of OriginCN

Product Variants

ProductModelFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeRangeHeightPlug LengthHead TypePrice
CHERNE 271519 Pipe Plug Mechanical Size 1.5 In | AB3WRN 1VNG4 2715191 11/25"1.65"-1 1/2"1.44" to 1.65"2 14/25"2 14/25"Wing Nut€3.38
CHERNE 271527 Pipe Plug Mechanical Size 2 In | AB3WRP 1VNG5 2715271 24/25"2 1/4"2"2"1.96" to 2.25"2.62"2.62"Wing Nut€4.24
CHERNE 271535 Pipe Plug Mechanical Size 3 In | AB3WRQ 1VNG6 2715352.86"3 1/4"3"3"2.86" to 3.25"2 16/25"2 16/25"Wing Nut€6.61
CHERNE 271543 Pipe Plug Mechanical Size 4 In | AB3WRR 1VNG7 2715433.78"4 1/2"4"4"3.78" to 4.5"3 1/4"3 1/4"Wing Nut€8.36
CHERNE 271551 Pipe Plug Mechanical Size 5 In | AB3WRT 1VNG8 2715514.62"5.3"5"5"4.62" to 5.3"3.55"3.55"Wing Nut€14.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 271578 Plug, 6 Inch Size, 3.19 Inch Length, 1 psi/ 2 ft.
€20.47 /unit