Flat Shipping

Flat Shipping at €24.99 + VAT

CHERNE 271038 Cleanout Plug, Long-Reach Handle, Inside Pipe, 3 Inch Pipe, Natural Rubber Plug | CQ8RPB

CHERNE 271038 Cleanout Plug, Long-Reach Handle, Inside Pipe, 3 Inch Pipe, Natural Rubber

Item: CQ8RPB Model: 271038Cross Ref: 802PJ5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleanout Plug
ApplicationQuick And Easy DWV Stack Testing
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter3"
For Minimum Pipe Inside Diameter3"
For Pipe Size3"
For Use OnDWV
Handle MaterialGalvanized Steel
Head TypeLong Reach Handle
Height12.1"
Included Water Fill Port/hoseNot Included
Maximum Back Pressure (air)44 psi
Maximum Back Pressure (water)100 ft.
Mfr. SeriesCherne Series
Padlock Shackle DiameterNot Applicable
Plate MaterialGalvanized Steel
Plug Seal LocationInside Pipe
Seal MaterialNatural Rubber
Overall Height12.1"
Plug Seal MaterialNatural Rubber
SeriesCherne Series

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)24.64
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginCN

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterMaximum Back Pressure (air)HeightHead TypePlug Seal LocationPlate MaterialPrice
CHERNE 271128 Cleanout Plug, Long-Reach Handle, Inside Pipe, 2 Inch Pipe, Natural Rubber Plug | CQ8RPA 2711282"2"2"65 psi12 1/2"Long Reach HandleInside PipeGalvanized Steel€58.50
CHERNE 271048 Cleanout Plug, Long-Reach Handle, Inside Pipe, 4 Inch Pipe, Natural Rubber Plug | CQ8RPC 2710484"4"4"65 psi13.9"Long Reach HandleInside PipeGalvanized Steel€84.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 271038 Cleanout Plug, Long-Reach Handle, Inside Pipe, 3 Inch Pipe, Natural Rubber
€67.78 /unit